Beli Thermometer Digital Cooking di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Thermometer Digital Cooking Home (Pengukur Suhu Makanan)
    Mulai

    Rp229.900

    Shinwa Rules Thermometer Digital Cooking Home (Pengukur Suhu Makanan)
    atribut:
    • Accessories: Cap, battery (1 piece)
    • Splashproof Construction: JIS class 2
    • Display Digit: 4 digits
    • Batteries: Alkaline battery LR44 x1 (with monitor battery)
    • Character Height: 11mm
    • Dimensions (mm): 220x26x15
    • Display Type: Digital
    • Main Part Dimension: 220x26x15mm
    • Material: (Display unit and cap) ABS resin, (Temperature measuring unit) Stainless steel
    • Material (Display unit, a cap): ABS resin
    • Material (temperature measuring portion): Stainless
    • Temperature Accuracy (°C): 0-100°C/±1, Other/±2
    • Temperature Measurement Range (°C): -30 to 250
  2. DeltaTrak Thermometer Digital Lolipop IP65 Waterproof
    Mulai

    Rp5.399.900

    DeltaTrak Thermometer Digital Lolipop IP65 Waterproof
    Deskripsi:
    Model 11040 is ideal for measuring food temperatures during cooking and holding. It features a min/max memory which continuously records lowest and highest temperatures, and it can be automatically calibrated in the field. Min/max memory. °F/°C switchable. IP65 waterproof and grease resistant. Reduced tip probe. Auto-calibration. Complies with FDA Food Code 4-203.
    atribut:
    • Measurement Range (°C): -40 to 155 (-40°F to 311°F)
    • Operating Range (°C): 0 to 50 (32°F to 122°F)
    • Sensor: Thermistor
    • Display Resolution: 0.1°F/°C
    • Display Reading Update: 1 second
    • Display Window Size (inch): W 0.77xH 0.37 (W 19.5xH 9.5mm)
    • Battery: Button cell alkaline
    • Body Casing: ABS plastic
    • Calibration: Factory calibrated to NIST traceable standards
    • Certificate: CE, RoHS, NIST traceable, manufacturers certificate of compliance available
    • Probe Dimensions (inch): L 4.13xDia. 0.14, Reduced tip Dia 0.1 ( L 105xDia. 3.56mm, Reduced tip Dia. 2.5 mm)
    • Waterproof Rating: IP65
  3. TESTO Cooking Oil Tester
    Mulai

    Rp18.999.900

    TESTO Cooking Oil Tester
    Deskripsi:
    Change cooking oil at the right time and save money: the testo 270 enables you to work more reliably, intuitively and efficiently. You will find this cooking oil tester to be a competent assistant, helping you achieve impeccable quality assurance when it comes to your frying processes. Easy cooking oil monitoring using the testo 270 will enable you to comply with critical TPM values and to change the oil at just the right time.With the testo 270 you can take measurements directly in hot oil in a variety of deep fat fryers without any waiting time. The cooking oil tester offers numerous advantages, such as a removable, dishwasher-safe case, an unbreakable oil sensor, easy 3-button operation and lots more.Robust, simple and convenient for the kitchen With its reliable measuring technology, the testo 270 cooking oil tester is your competent partner when it comes to ensuring quality assurance for your deep fat fryer, whether you are using the instrument in your restaurant business, commercial kitchen, in catering, food inspection, or in the quality assurance or production of food.At the same time, the cooking oil tester is easy to use: you can set the required TPM limit values in advance and protect them from being modified inadvertently with a PIN. The cooking oil tester's display helps you during the measurement itself: it flashes until a stable reading is reached. The display signalling function in traffic light colours (red, yellow and green) enables quick identification of the measurement result range. Naturally, the accurate reading in %TPM can also be read off on the display.All the advantages of the testo 270 cooking oil tester at a glance Simple: self-explanatory operation with 3-level alarm backlight. Testo's capacitive oil sensor makes it possible to carry out back-to-back measurements in hot fat, even without needing to wait for the cooking oil tester to cool down Accurate: calibration possible at the measuring location using the reference oilRobust: the fibreglass housing is extremely impact-resistant. Moreover, the oil sensor is embedded in a metal casing and is therefore unbreakable. In accordance with protection class IP65, it is protected against water jets and can be washed under running waterReliable: users are protected from the heat of the cooking oil thanks to the measuring instrument's ergonomic designClear: %TPM shown on the large display, along with unambiguous signalling function of the display illumination in traffic light colours (red, yellow and green); Hold and Auto-Hold function for the reading display Product Includes: testo 270 cooking oil tester including reference oil, plastic case, calibration protocol, training card, instruction manual and batteries.
    atribut:
    • Operating Humidity: 0 to +90 %RH
    • Operating Temperature (°C): 0 to +50
    • Protection Class: IP65
    • Reaction Time: Approx. 30 s
    • Alarm features: Upper and lower TPM limit value freely adjustable, visual alarm via 3-Color display backlighting (green, Orange, red), values and illumination flash in the display until the Measurement is ended (Auto Hold)
    • Application Temperature: +40 to +200 °C
    • Authorizations: CE 2014/30/EU
    • Battery Life: at 20 °C approx. 25 h continuous Operation (corresponds to approx. 500 Measurements ), without display Lighting
    • Battery Type: 2 batteries Type micro AAA 1.5 V (LR03)
    • Diameter Probe shaft (mm): 11
    • Diameter Probe shaft tip (mm): 10
    • Dimensions (mm): 170x50x300
    • Display Lighting: backlite
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 175
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -20 to +70 °C
    • Weight (g): 255
  4. KRISBOW Termometer Food Grade
    Mulai

    Rp999.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  5. Hanna Instruments Checktemp 4 Folding Thermometer
    Mulai

    Rp1.999.900

    Hanna Instruments Checktemp 4 Folding Thermometer
    Deskripsi:
    The HI151 Checktemp 4 is a folding thermistor thermometer that can measure temperature up to 300 °C (572 °F). These thermometers offer many advanced features including CAL-Check for an internal verification of the electronics and a motion sensor which eliminates the need of closing and reopening the probe when the meter enters a power saving mode. The Checktemp 4 is available in six different colors which can be assigned to different products to avoid cross contamination in the restaurant, kitchen or production facility.
  6. AND Thermometer
    Mulai

    Rp389.900

  7. Panasonic Microwave
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Panasonic Microwave
    Deskripsi:
    - Dilengkapi dengan tombol putar yang mudah di operasikan.- Desain Elegan- Perpaduan tampilan desain warna silver dan kaca hitam cocok untuk dapur mungil Anda.- Daya RendahDengan konsumsi daya hanya 450 W, Microwave ini bisa menyajikan masakan sehat untuk keluarga dirumah.
  8. TESTO Food Inspection Kit
    Mulai

    Rp38.999.900

    TESTO Food Inspection Kit
    Deskripsi:
    As a quality supervisor or food inspector, you carry out extensive food inspection measurements. You have five handy measuring instruments safely stowed in a case, with which you can reliably conduct quick temperature checks and core temperature measurements as well as determining pH value and cooking oil quality.Products in settesto 926 - Temperature meterOrder-Nr. 0560 9261Connectivity for an attachable and a wireless sensorWide range of optional sensors to suit your individual needsProduct detailsTopSafe protective caseOrder-Nr. 0516 0220Waterproof protective caseProtects the measuring instrument against impacts and dirtProduct detailsStainless steel food probe (TC type T) - with PUR cableOrder-Nr. 0603 2192Robust stainless steel food probe for temperature measurement in liquids and viscoplastic mediaFlexible PUR cable which does not get stiff even when coldProduct detailstesto 270 - Cooking oil testerOrder-Nr. 0563 2750Capacitive oil sensor from Testo, together with its needs-based design, make it possible to take measurements in hot oil (user is protected from the heat of the deep fat fryer)IP 65: protected against water jets without a protective coverProduct detailstesto 104-IR - Food safety thermometerOrder-Nr. 0560 1040For carrying out surface and core temperature measurementsWith integrated probe and infrared laserProduct detailstesto 206-pH2 - pH meterOrder-Nr. 0563 2062Ideal for measuring the pH value of semi-solid media, viscous and protein-containing foodstuffs (eg. processed cheese, fruit) and water-mixed solid cooling lubricantsTemperature measurements with integrated temperature sensor possibleProduct detailspH buffer solution 4.01Order-Nr. 0554 2061Buffer solution with 4.01 pH value in practical dosing bottleFor calibration and adjustment of pH measuring instrumentsProduct detailspH buffer solution 7.00Order-Nr. 0554 2063Buffer solution with 7.00 pH value in practical dosing bottleFor calibration and adjustment of pH measuring instrumentsProduct detailstesto 826-T2 - Infrared thermometerOrder-Nr. 0563 8282Infrared thermometer measures the temperature without any contact and therefore in a non-destructive manner6:1 optics and 1-point laser measurement spot markingProduct detailsTransport case food largeOrder-Nr. 0516 7303Robust plastic caseProvides ample space for measuring instruments, probes and accessoriesProduct detailsProduct Includes: 1 x testo 926 temperature measuring instrument incl. instruction manual, batteries and calibration protocol (0560 9261)1 x protective cover TopSafe for testo 926 (0516 0220)1 x stainless steel food probe TC Type T (0603 2192)1 x testo 270 cooking oil tester incl. batteries, reference oil for cooking oil testers, testo 270 training card, calibration protocol and instruction manual1 x testo 104-IR waterproof penetration/infrared thermometer incl. batteries, testo 104-IR training card and calibration protocol1 x testo 206 pH2 pH measuring instrument for semi-solid media, incl. storage cap with gel, batteries, protective case TopSafe and wall bracket/belt holder (0563 2062)1 x pH buffer solution 4.01 in dosing flask (0554 2061)1 x pH buffer solution 7.00 in dosing flask (0554 2063)1 x testo 826-T2 infrared thermometer incl. protective case TopSafe, wall bracket/belt holder and batteries (0563 8282)1 x HACCP training card1 x Transport case food large (0516 7303)Temperature checking for incoming goods and during transport and storage The temperature of foods has a crucial influence on the formation and proliferation of germs and therefore on product quality and consumer health. In order to ensure food safety, there is therefore an obligation to monitor the temperatures of foods and to check that cooling chain compliance is uninterrupted. Among the measures used to achieve this is checking temperature on receipt and during transport and storage of the goods. The testo 104-IR infrared and penetration thermometer helps you to do this. It offers: Fast scanning of the goods delivered using infrared measuring technologyImmediate checking where values are critical via fold-out penetration probeSimple display of the measuring range via 2-point laserRobustness thanks to a waterproof housingHACCP-compliant measurement pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 0.5 s
    • Number of Channels: 1-channel
    • Operating Temperature: -20 to +50 °C
    • Battery Life: 200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 177x64x40 182x64x40
    • General technical data: -20 to +50 °C
    • Housing: ABS
    • Product Color : transparent
    • Product/Housing Material: silicone
    • Protection Class: IP65; TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Warranty: 2 years
    • Weight (g): 171
  9. Philips Air Fryer (Penggoreng Tanpa Minyak)
    Mulai

    Rp979.900

    Philips Air Fryer (Penggoreng Tanpa Minyak)
    Deskripsi:
    Dengan teknologi TurboStar unik dari Philips Anda dapat menggoreng makanan dengan sedikit minyak dan menyiapkan hidangan lezat yang matang merata. Tak perlu pemanasan sebelumnya dan dengan desain baru yang ringkas, Anda tetap dapat memasak makanan dalam jumlah banyak.
  10. OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp98.900

    OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Deskripsi:
    Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.
    atribut:
    • Length (cm): 15
    • Material: Plastic (Pe-Ld)
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
    • Scale Interval (ml): per 0.5
  11. Sharp Microwave Grill (Pemanggang Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Sharp Microwave Grill (Pemanggang Listrik)
    Deskripsi:
    8 Auto Menu & Defrost ProgrammesSharp R-728KIN - Microwave 25 Liter Grill 1000 Watt Dengan 8 menu otomatis dan program menghilangkan bekuan esCompact Grill Microwave OvenFitur menu memanggang dan memasak secara automatis di Microwave anda.Pilihan Warna : Black, Silver, dan White
    atribut:
    • Capacity (L): 25
  12. Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)
    Rating:
    100% of 100
    (79)
    Mulai

    Rp7.900

    Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid)
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  13. Klin Pak Aluminium Foil (Kertas Timah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    Klin Pak Aluminium Foil (Kertas Timah)
    Deskripsi:
    Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
  14. Electrolux Oven Microwave
    Mulai

    Rp969.900

    Electrolux Oven Microwave
    Deskripsi:
    23L Table Top Microwave Oven - EMM2308XOven microwave yang mudah dibersihkan memberi Anda kenyamanan dalam membersihkan area memasak. Cukup bersihkan dan area memasak Anda akan terlihat sama bersihManfaat-Mudah DigunakanMENGHILANGKAN BEKU DENGAN MUDAH : Oven Microwave Electrolux dengan cepat dan mudah mencairkan daging beku dan makanan laut dengan sentuhan tombol yang sederhana.-Kontrol KeselamatanTIMER MATI OTOMATIS : Fungsi Mati Otomatis membuat pikiran Anda jauh lebih tenang saat memasak berakhir.
  15. Ultra Milk Susu UHT Full Cream
    Rating:
    99% of 100
    (19)
    Mulai

    Rp5.900

  16. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
Daftar Harga Thermometer Digital Cooking Terbaru November 2026
Shinwa Rules Thermometer Digital Cooking Home (Pengukur Suhu Makanan)Rp229.900
DeltaTrak Thermometer Digital Lolipop IP65 WaterproofRp5.399.900
TESTO Cooking Oil TesterRp18.999.900
SATO (Label) ThermometerRp1.299.900
KRISBOW Termometer Food GradeRp999.900
Hanna Instruments Checktemp 4 Folding ThermometerRp1.999.900
AND ThermometerRp389.900
TANICA Timer Digital Kitchen (Pengatur Waktu)Rp129.900
Panasonic MicrowaveRp1.399.900
TESTO Food Inspection KitRp38.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)